Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR
Mfr # 4060-L (9)
Zoro # G6621769
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color White / Orange/White
- Glove Coating Finish None
Product Information
- Brand Hexarmor
- MFR # 4060-L (9)
- Zoro # G6621769
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9 1/2 in |
Cuff Length | 2 in |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 482 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Length 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "8", 2" Circle, Fluorescent Orange, 500/Roll (DL6776)
- BAYHEAD PRODUCTS Poly Utility Tray 29.5" L x 29.5" W x 2" H (PAK659)
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X6BYL)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (52B-N5-40WH)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4060-XL (10))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (4060-M (8))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (4060-S (7))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, L, 1 PR (2062-L (9))
- HEXARMOR Safety Gloves, Knit, A5, S, Black/Blue, PR (3022-S (7))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4032-XL (10))
- KLEEN CHEF Stainless Steel Cut Resistant Heavy Duty Metal Gloves, Small (BLKC-SSCRG-S)
- Hexarmor Cut-Resistant Gloves