Hexarmor

Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, XL, 1 PR


product price: $37.89
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size XL
  • ANSI/ISEA Cut Level A6
  • Glove Coating Material Uncoated
  • Glove Coating Coverage Uncoated
  • Color Gray/High-Visibility Orange
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 9 3/4 in
Size- Numeric 10
Size- Alpha XL

Details

Item Mechanics Gloves
ANSI/ISEA Cut Level A6
Glove Coating Material Uncoated
Glove Coating Coverage Uncoated
Color Gray/High-Visibility Orange
Glove Coating Finish None
ANSI/ISEA Abrasion Level Not Tested
Standards ANSI/ISEA, EN 388
Cuff Style Hook-and-Loop
Series Chrome SLT
ANSI/ISEA Puncture Force 42 N
Palm Material Synthetic Leather
Thumb Style Full
Abrasion Resistant Yes
Application Oil and Gas, Mining, Maintenance, Manufacturing
Finger Material Spandex
ANSI/ISEA Puncture Level 2
Suggested Use Environment Dry, Light Oil and Oily
Finger Style Full Finger
Puncture Resistant Yes
Glove Cut Clute
Glove Hand Style Left and Right
Weight 6.88 oz.
Stitching Material Nylon
ANSI/ISEA Cut Grams 3,534
Glove Material Color Gray/High-Visibility Orange
Glove Construction Cut and Sewn
Cut-Resistance Coverage Full
Glove Materials HPPE/TP-X
Silicone-Free Yes
Anti-Static No
Brand and Series HexArmor Chrome SLT 4071
Glove Safety Features High-Visibility
Touchscreen Compatible No
Latex-Free Yes
Windproof No
ANSI/ISEA Heat Level Not Available
Includes Padded Palm No
EN 388 Impact Rated Yes
Finger Coverage Full Finger
Glove Back Material Spandex(R)
Thumb Sweat Wipe No
Waterproof No
Touchscreen Nib No
Includes Heat Pack Pocket No
Reflective Backing No
Impact Glove Type ANSI/ISEA Rated, CE Rated
Includes Double Palm No
Includes Pull Strap Yes
Includes Pinch Point Protection Yes
Glove Features Pull Strap
Insulated No
EN 388 Rating 4X42FP
ANSI/ISEA Impact Level 1
Palm Style Double Layer
Low-Profile Impact Protection Yes
Impact Protection Coverage Knuckles
Includes Keypad Nib No
Includes ID Panel No
Includes Red Palm No
Impact Protection Style Standard
Grip Coating Color Orange
ANSI/ISEA Impact Force 9 kN
Rope Channel Reinforcement No
Layered Palm Material HPPE
High-Visibility Yes
Oil-Resistant Yes
Minimum Temperature 32 Degrees F
Glove Back Color Gray/Orange
Includes Reinforced Thumb Crotch No
Glove Lining Material HPPE

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Gray/Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.