Pyramex

Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Static ; Anti-Scratch


product price: $4.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Black
  • Lens Coating Anti-Fog ; Anti-Static ; Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Polarized Lens No
See all product information

Product Information

  • Brand Pyramex
  • MFR # SB8680DT
  • Zoro # G0330961
  • UPC #
    811907023920
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Indoor/Outdoor
Frame Color Black
Lens Coating Anti-Fog ; Anti-Static ; Anti-Scratch
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No Foam Lining
Series Ever-Lite
UV Protection 99% UVA/UVB
Standards ANSI Z87.1-2015 High Impact
X-Ray Detectable No
Metal Detectable No
Photochromatic Lens No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Includes Brow Lining No
Includes Padded Nose Piece Yes
Arm Tip Type Co-Injected
Includes No Lens Coatings No
Dielectric Protection No
Includes Anti-Static Lens Coating Yes
Includes Anti-Fog Lens Coating Yes
Application General Purpose
Frame Type Half-Frame
Visible Light Scale Protection L1.7
Includes Eye Socket Lining No
Ultra-Violet Scale Protection Designation U6
Arm Color Black
Includes Scratch-Resistant Lens Coating Yes
Frame Style Wraparound
Welding Shade Designation Not Rated for Welding Use
Includes Padded Arms Yes
Nose Bridge Material TPR
Arm Material Polycarbonate/TPE

Description

Safety Glasses, Series Ever-Lite(R), Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Standards ANSI, CE, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.