HeatArmor Wellington - Size 14

  • Mfr # F9000140D
  • Zoro # G624889170
product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Closure
Pull On
Width
D
Liner Material
Mesh
Style Number
F9000
Slip-Resistance Value - SATRA Heel - Wet
0.4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9000140D
Zoro #
G624889170
UPC #
840396916550
Country of Origin
Viet Nam
Item
Wellington Boot
Closure
Pull On
Liner Material
Mesh
Style Number
F9000
Slip-Resistance Value - SATRA Heel - Wet
0.4
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Puncture-Resistant Plate
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Outsole Technology
MACSOLE
Slip-Resistance Value - SATRA Heel - Dry
0.87
Outsole Material
Carbon Rubber
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
All-Leather Upper
Yes
Footwear Style
Wellington Boot
Construction
Cemented
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Gender
Men's
Insole Material
Polyurethane
Toe Cap Material
Composite
Midsole Material
Polyurethane
Waterproof
No
Insole Technology
Removable Insole
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
No
Upper Material
Leather
Includes Shank
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Maximum Heat Rating
572 Degrees F
Insulated
No
Toe Type
Safety-Toe
Puncture-Resistant Sole
Yes
Color
Black
Wire Color
Black

Dimensions

Width
D
Overall Height
10 1/2 in
Size
14

Description

Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.