Shop HEXARMOR

Mid-CutWorkBoot, Brown, Men's, 15, W, PR

  • Mfr # F2005150W
  • Zoro # G022809978

product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Footwear Style
Mid-Cut Work Boot
Upper Material
Leather
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Closure
Knob-Controlled Lacing System
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2005150W
Zoro #
G022809978
UPC #
840396915430
Country of Origin
Viet Nam
Footwear Style
Mid-Cut Work Boot
Upper Material
Leather
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Closure
Knob-Controlled Lacing System
Liner Technology
Moisture Wicking
Outsole Technology
MACSOLE
Ninety-Degree Heel
Yes
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Insulated
No
Chemical-Resisting Sole
No
Insole Technology
Removable Insole
Item
Mid-Cut Work Boot
Metal Chip-Resisting Sole
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Color
Brown
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Wet
0.66
Includes Shank
No
Midsole Material
EVA
Gender
Men's
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Metatarsal Guard
No
Style Number
F2005
Outsole Material
Carbon Rubber
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.98
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Toe Type
Safety-Toe
Wire Color
Brown

Dimensions

Heel Height
1/2 in
Overall Height
6 in
Size
15
Width
W

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.