HeatArmor Wellington - Size 5

  • Mfr # F9000050D
  • Zoro # G524889188
product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9000050D
Zoro #
G524889188
UPC #
840396917786
Country of Origin
Viet Nam
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Maximum Heat Rating
572 Degrees F
Color
Black
Toe Cap Material
Composite
Chain Saw Cut-Resistant
No
Style Number
F9000
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Upper Material
Leather
Oil-Resisting Sole
Yes
Footwear Style
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
Removable Insole
Slip-Resistance Value - SATRA Heel - Dry
0.87
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.4
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Waterproof
No
Includes Shank
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Midsole Material
Polyurethane
Item
Wellington Boot
Closure
Pull On
Liner Material
Mesh
Midsole Technology
Puncture-Resistant Plate
Outsole Material
Carbon Rubber
Construction
Cemented
Heel Definition
Flat Heel
Outsole Technology
MACSOLE
Wire Color
Black

Dimensions

Width
D
Overall Height
10 1/2 in
Size
5

Description

Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 5, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews