HeatArmor Wellington - Size 7

  • Mfr # F9000070D
  • Zoro # G224889204
product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Outsole Technology
MACSOLE
Slip-Resistance Value - SATRA Heel - Wet
0.4
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Ninety-Degree Heel
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9000070D
Zoro #
G224889204
UPC #
840396916710
Country of Origin
Viet Nam
Outsole Technology
MACSOLE
Slip-Resistance Value - SATRA Heel - Wet
0.4
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Ninety-Degree Heel
No
Footwear Style
Wellington Boot
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Puncture-Resistant Plate
Gender
Men's
Toe Type
Safety-Toe
Waterproof
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Style Number
F9000
Upper Material
Leather
Color
Black
Item
Wellington Boot
Chain Saw Cut-Resistant
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Liner Material
Mesh
Insole Material
Polyurethane
Insulated
No
Insole Technology
Removable Insole
Closure
Pull On
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Toe Cap Material
Composite
Includes Shank
Yes
Chemical-Resisting Sole
No
Midsole Material
Polyurethane
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.87
Liner Technology
Moisture Wicking
Outsole Material
Carbon Rubber
Wire Color
Black

Dimensions

Overall Height
10 1/2 in
Width
D
Size
7

Description

Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews