Shop HEXARMOR

HeatArmor Wellington - Size 8

  • Mfr # F9000080D
  • Zoro # G724889186

product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Midsole Material
Polyurethane
Metal Chip-Resisting Sole
No
Midsole Technology
Puncture-Resistant Plate
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F9000080D
Zoro #
G724889186
UPC #
840396916444
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
10 1/2 in
Size
8

Details

Insulated
No
Midsole Material
Polyurethane
Metal Chip-Resisting Sole
No
Midsole Technology
Puncture-Resistant Plate
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Pull On
Color
Black
Toe Cap Material
Composite
Outsole Material
Carbon Rubber
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Liner Material
Mesh
Chain Saw Cut-Resistant
No
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
All-Leather Upper
Yes
Outsole Technology
MACSOLE
Gender
Men's
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
0.87
Heel Definition
Flat Heel
Style Number
F9000
Construction
Cemented
Ninety-Degree Heel
No
Includes Shank
Yes
Footwear Style
Wellington Boot
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
Yes
Item
Wellington Boot
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Toe Type
Safety-Toe
Insole Technology
Removable Insole
Slip-Resistance Value - SATRA Heel - Wet
0.4
Wire Color
Black

Description

Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.