Mid-CutWorkBoot, Brown, Men's, 11, D, PR

  • Mfr # F2005110D
  • Zoro # G822809772
product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Style Number
F2005
Closure
Knob-Controlled Lacing System
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Heel Definition
Defined Heel
Toe Cap Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2005110D
Zoro #
G822809772
UPC #
840396907206
Country of Origin
Viet Nam
Style Number
F2005
Closure
Knob-Controlled Lacing System
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Heel Definition
Defined Heel
Toe Cap Material
Composite
Chemical-Resisting Sole
No
Includes Shank
No
Construction
Cemented
Oil-Resisting Sole
Yes
Footwear Style
Mid-Cut Work Boot
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Better
Outsole Material
Carbon Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Outsole Technology
MACSOLE
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
All-Leather Upper
Yes
Gender
Men's
Insulated
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Chain Saw Cut-Resistant
No
Maximum Heat Rating
572 Degrees F
Waterproof
No
Slip-Resistance Value - SATRA Heel - Dry
0.98
Color
Brown
Item
Mid-Cut Work Boot
Insole Material
Polyurethane
Liner Material
Mesh
Insole Technology
Removable Insole
Slip-Resistance Value - SATRA Forefoot - Dry
0.95
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Wet
0.66
Puncture-Resistant Sole
No
Upper Material
Leather
Metal Chip-Resisting Sole
No
Midsole Material
EVA
Wire Color
Brown

Dimensions

Width
D
Overall Height
6 in
Heel Height
1/2 in
Size
11

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews