Shop HEXARMOR

HeatArmor Wellington - Size 9.5

  • Mfr # F9000095D
  • Zoro # G824889161

product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Style
Wellington Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Maximum Heat Rating
572 Degrees F
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9000095D
Zoro #
G824889161
UPC #
840396916475
Country of Origin
Viet Nam
Color
Black
Footwear Style
Wellington Boot
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Maximum Heat Rating
572 Degrees F
Gender
Men's
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Insole Material
Polyurethane
Puncture-Resistant Sole
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Dry
0.87
Outsole Material
Carbon Rubber
Insole Technology
Removable Insole
Style Number
F9000
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh
Includes Shank
Yes
Outsole Technology
MACSOLE
Item
Wellington Boot
Chain Saw Cut-Resistant
No
Insulated
No
Toe Cap Material
Composite
Midsole Material
Polyurethane
Midsole Technology
Puncture-Resistant Plate
Liner Technology
Moisture Wicking
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Slip-Resistance Value - SATRA Heel - Wet
0.4
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Construction
Cemented
Closure
Pull On
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Wire Color
Black

Dimensions

Overall Height
10 1/2 in
Width
D
Size
9 1/2

Description

Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.