Hexarmor
Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, 2XL, 1 PR
Mfr # 2131-XXL (11)
Zoro # G3791945
original price:
$23.09
9% off
new price: $20.95
/pr
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black/High-Visibility Yellow
- Glove Coating Finish None
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, 104060 (104060)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161401)
- MCR SAFETY Road Hustler Prem Grn Driver Wing, L, PK12 (3224L)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, XL, 1 PR (2131-XL (10))
- HEXARMOR Coated Gloves, Polyurethane, Gray, L, PR (2085-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (9014-L (9))
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4070-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2076-XS (6))
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, XL (Size 10), 1 Pair (2076-XL (10))
- HEXARMOR Safety Gloves, 2XL, PR1 (4067-XXL (11))
- Hexarmor Cut-Resistant Gloves