Shop All Cut-Resistant Gloves
Hexarmor
Leather Gloves, 2XL Gray/Hi-Vis, Split Cow Leather
Mfr # 5039-XXL (11)
Zoro # G0635026
original price:
$62.45
5% off
new price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- ANSI/ISEA Cut Level A8
- Color Gray / Gray/ High-Visibility Green
- Cuff Style Safety
- Glove Length 11 1/2 in
Product Information
- Brand Hexarmor
- MFR # 5039-XXL (11)
- Zoro # G0635026
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 11 1/2 in |
Cuff Length | 2 1/2 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 482 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN407, Glove Length 11 1/2 in, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Yellow, Spandex (CG40-75-012)
- ERGODYNE Ergodyne ChillIts 6690 Cooling Arm Sleeves, Lime, L, 12284 (12284)
- MECHANIX WEAR Vision Type-N, Clear Anti-Fog ; Anti-Scratch (VNS-10AA-PU)
- RADIANS Radians Diamond(TM) Bump Cap (302-GREEN)
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4023-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (2066-XL (10))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (4072-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1092-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (2062-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 3XL, 1 PR (2076-XXXL (12))
- TENACTIV Work Gloves, Nitrile, 2XS, Black/Gray, PR (S21TXUFN-5)
- Hexarmor Gloves & Hand Protection