Hexarmor

Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR


original price: $34.95
5% off
new price: $33.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A6
  • Glove Coating Material Uncoated
  • Glove Coating Coverage Uncoated
  • Color Gray/High-Visibility Orange
  • Glove Coating Finish None
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 9 3/4 in
Size- Alpha L
Size- Numeric 9

Details

Item Mechanics Gloves
ANSI/ISEA Cut Level A6
Glove Coating Material Uncoated
Glove Coating Coverage Uncoated
Color Gray/High-Visibility Orange
Glove Coating Finish None
ANSI/ISEA Abrasion Level 5
Standards ANSI/ISEA, EN 388
Cuff Style Shirred Slip-On
Puncture Resistant Yes
Glove Hand Style Left and Right
Stitching Material Nylon
Glove Cut Clute
Weight 6.88 oz.
Series Chrome SLT
ANSI/ISEA Puncture Level 2
ANSI/ISEA Puncture Force 38 N
Suggested Use Environment Dry, Light Oil and Oily
Finger Material Spandex
Finger Style Full Finger
Thumb Style Full
Palm Material Synthetic Leather
Abrasion Resistant Yes
Application Oil and Gas, Mining, Maintenance, Manufacturing
ANSI/ISEA Cut Grams 3,011
Glove Safety Features High-Visibility
Glove Materials HPPE/Synthetic Leather
Anti-Static No
Latex-Free Yes
Glove Material Color Gray/High-Visibility Orange
Brand and Series HexArmor Chrome SLT 4072
Reinforcement Coverage Reinforced Finger Sides
Silicone-Free Yes
Cut-Resistance Coverage Full
Glove Construction Cut and Sewn
Touchscreen Compatible No
Layered Palm Material HPPE
Insulated No
Includes Padded Palm No
Waterproof No
Includes Red Palm No
Includes Keypad Nib No
Windproof No
Low-Profile Impact Protection No
Glove Features Reflective Backing
ANSI/ISEA Heat Level Not Available
Includes ID Panel No
Reflective Backing Yes
EN 388 Rating 3X42F
Includes Heat Pack Pocket No
Grip Coating Color Gray
EN 388 Impact Rated No
Includes Pinch Point Protection No
Includes Pull Strap No
Touchscreen Nib No
Thumb Sweat Wipe No
Includes Double Palm No
Palm Style Double Layer
Finger Coverage Full Finger
Rope Channel Reinforcement No
Glove Back Material Spandex(R)
High-Visibility Yes
Oil-Resistant Yes
Includes Reinforced Thumb Crotch No
Minimum Temperature 32 Degrees F
Glove Back Color Orange
Glove Lining Material HPPE

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Double Layer, Backing Style Spandex(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Standards ANSI/ISEA, EN 388, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.