MX350 Series, Safety Glasses Goggles, Tpe Frame, Gray Lens, Anti-Fog & Anti-Scratch

  • Mfr # 11-23002-04

  • Zoro # G5722579


product price:  $21.49
/ea

Key Features

Frame Material
Tpe
Frame Color
Black/Hi-Visibility Green
Lens Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
ANSI Dust/Splash Rating
D3, D4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-23002-04
Zoro #
G5722579
UPC #
810001791278
Country of Origin
Slovakia

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Frame Material
Tpe
Frame Color
Black/Hi-Visibility Green
Lens Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Series
MX350
Frame Style
Goggles
Standards
ANSI Z87.1-2015, High Impact Rated Z87, CE EN166, CSA Z94.3, D3/D4 Liquid Splash Rated
Gender
Unisex
Polarized Lens
No
Photochromatic Lens
No
Metal Detectable
No
Foam Lined
No
X-Ray Detectable
No
UV Protection
100% UVA/UVB
Includes
Headband
Adjustable Locations
Straps
Venting Type
Indirect
Includes Anti-Static Lens Coating
No
Visible Light Scale Protection
L2.5
Eye Socket Lining Material
TPE
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Includes Eye Socket Lining
Yes
Dielectric Protection
Yes
Brow Lining Material
TPE
Includes No Lens Coatings
No
Includes Brow Lining
No
Arm Tip Type
Adjustable
Arm Color
Black/Hi-Visibility Green
Frame Type
Full-Frame
Ultra-Violet Scale Protection Designation
U6
Band Material
Cloth
Lining Location
Eye Socket
Infra-Red Light Scale Protection Designation
R0
Minimum Operating Temperature
23 Degrees F
Frame Features
Dielectric
Includes Reader Lens
Reader Lens Not Included
Nose Bridge Material
TPE
Includes Face Shield
Face Shield Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, Band Material Cloth, Brow Lining Material TPE, Dielectric Protection Yes, Eye Socket Lining Material TPE, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black/Green, Frame Material POM, Polypropylene, TPE, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.