Hexarmor

Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant


product price: $21.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Gray
  • Lens Material Polycarbonate
  • Frame Material TPE
  • Polarized Lens No
  • Eyewear Size M
See all product information

Product Information

Dimensions

Eyewear Size M
Size Universal

Details

Item Safety Glasses
Lens Color Clear
Frame Color Gray
Lens Coating Anti-Fog ; Anti-Scratch
Lens Material Polycarbonate
Frame Material TPE
Polarized Lens No
Gender Unisex
Foam Lined Eye Socket Foam Lining
Series MX200G
UV Protection 100% UVA/UVB/UVC
Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Photochromatic Lens No
Metal Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
X-Ray Detectable No
Frame Type Frameless
Frame Style Wraparound
Eye Socket Lining Material Polyurethane
Includes Anti-Static Lens Coating No
Includes No Lens Coatings No
Includes Padded Nose Piece No
For Small Heads Designation Not Rated for Small Heads
Brow Lining Material Polyurethane
Includes Eye Socket Lining Yes
Application General Purpose
Includes Anti-Fog Lens Coating Yes
Welding Shade Designation Not Rated for Welding Use
Arm Tip Type Bayonet
Dielectric Protection Yes
Includes Scratch-Resistant Lens Coating Yes
Includes Brow Lining No
Arm Color Gray
Includes Padded Arms Yes

Description

Safety Glasses, Series MX200G, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material TPE, Lens Material Polycarbonate, Temple Color Gray, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+

Restrictions

  • WARNING: This product can expose you to chemicals including 2-Mercaptobenzothiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.