Hexarmor

Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant


product price: $17.89
/ea
Sold in multiples of 12 for $214.68

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Gray
  • Lens Coating Anti-Fog ; Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material TPE
See all product information

Product Information

Dimensions

Eyewear Size M
Size Universal

Details

Item Safety Glasses
Lens Color Clear
Frame Color Gray
Lens Coating Anti-Fog ; Anti-Scratch
Lens Material Polycarbonate
Frame Material TPE
Polarized Lens No
Gender Unisex
Foam Lined Brow Foam Lining
Series VS300
UV Protection 100% UVA/UVB/UVC
Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Metal Detectable No
Photochromatic Lens No
X-Ray Detectable No
Includes Anti-Static Lens Coating No
Dielectric Protection Yes
Includes Brow Lining Yes
For Small Heads Designation Not Rated for Small Heads
Includes Anti-Fog Lens Coating Yes
Arm Color Gray
Welding Shade Designation Not Rated for Welding Use
Includes Padded Arms Yes
Includes No Lens Coatings No
Includes Scratch-Resistant Lens Coating Yes
Includes Eye Socket Lining No
Frame Type Half-Frame
Frame Style Wraparound
Includes Padded Nose Piece Yes
Arm Tip Type Straight

Description

Safety Glasses, Series VS300, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material TPE, Lens Material Polycarbonate, Temple Color Gray, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.