Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, 2XL , PR1
Mfr # 2086X-XXL (11)
Zoro # G600489790
product price: $9.69
/pr
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- ANSI/ISEA Cut Level A4
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Glove Coating Finish Rough
Product Information
- Brand Hexarmor
- MFR # 2086X-XXL (11)
- Zoro # G600489790
- UPC # 810001796723
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Details
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 2X44D, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Magnetic Number Kit, 0 Thru 9, PK112 (57624)
- BRADY Fire Extinguisher Sign, 3 1/2 in Height, 10 in Width, Polyester, Rectangle, English (85256)
- MARCOM Marcom Training Booklet: Computer Workstation Safety, Includes One-Page Quiz, English, PK15 (B0000210EM)
- SUNBURST SYSTEMS Labels Orange 600 Count (7050)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (1073-L (9))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2095-S (7))
- HEXARMOR Safety Gloves, 10 in, Left n Right, PR1 (4073-M (8))
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3022-XXL (11))
- HEXARMOR Safety Gloves, Cut-Resistant, Black, 2XL, PR (3060-XXL (11))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4060-XXL (11))
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 10, 1 PR (97-013)
- Hexarmor Gloves & Hand Protection