Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, L, PR
Mfr # 2057-L (9)
Zoro # G2656277
product price: $13.59
/pr
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Smooth
Product Information
- Brand Hexarmor
- MFR # 2057-L (9)
- Zoro # G2656277
- UPC # 810001793166
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4343C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator, M/L, Gray, PK8 (4800)
- HONEYWELL HOWARD LEIGHT Replacement Ear Muff Pads (1011998)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (5NGN8)
- NOTRAX Entrance Runner, Black, 4 ft. W x 60 ft. L (141C0048BL)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1092-S (7))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2095-XXL (11))
- HEXARMOR Safety Gloves, Cut-Resistant, Green, L, PR (3016-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2076-XXL (11))
- HEXARMOR Safety Gloves, PR (2050-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2076-S (7))
- TUCKER Glove, Freezer(Cut-Resist L)(Pr (Y9239TL)
- Hexarmor Gloves & Hand Protection