Shop HEXARMOR
See all product information
Safety Gloves, PR
Mfr # 4077IMP-M (8)
Zoro # G023744469
product price:Â $34.69
/prKey Features
ANSI/ISEA Cut Level
A6
Palm Color
Gray
Glove Back Material
Breathable HexVent(R) Material
Glove Features
High-Visibility, Reinforced Thumb Crotch
Cut-Resistance Coverage
Full
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4077IMP-M (8)
Zoro #
G023744469
UPC #
840396920090
Country of Origin
Viet Nam
Dimensions
Size- Alpha
M
Size- Numeric
8
Details
Item
Safety Gloves
ANSI/ISEA Cut Level
A6
Palm Color
Gray
Glove Back Material
Breathable HexVent(R) Material
Glove Features
High-Visibility, Reinforced Thumb Crotch
Cut-Resistance Coverage
Full
Standards
ANSI/ISEA 105-2024, ANSI/ISEA 138-2019
Cuff Color
Orange/Gray
Oil-Resistant
Yes
Glove Back Color
Black/Gray/Orange
ANSI/ISEA Abrasion Level
3
Series
Chrome SLT
Glove Liner Material
HPPE Blend
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
Palm Material
Synthetic Leather
ANSI/ISEA Puncture Level
4
High-Visibility Features
High-Visibility Backing
Description
Safety Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A6, Sold As Pair, Standards ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, Cuff Style Hook-and-Loop, Glove Liner Material HPPE Blend, Oil-Resistant Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.