Shop PUMA SAFETY SHOES

Women's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Black, 8 C

  • Mfr # 642925-8 C
  • Zoro # G2047110

product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
C
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
642925-8 C
Zoro #
G2047110
UPC #
999569628674
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Insulation Type
None
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Mesh, Nylon
Footwear Sole Pattern
Molded
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Toe Shape
Round
Completely Non Metallic
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Grade 1 Toecap
Upper Material Description
Knit Mesh
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-05
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.26
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Style Number
642925
Chemical Resisting Sole
No
Last Number or Name
Celerity
Waterproof Type
None
Removable Insole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.29
Metatarsal System
No
Midsole Material
EVA
For Outdoor Traction
No
Max. Heat Rating
572 Degrees F
Non Metallic Upper
Yes
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Conductive
No
Insole System
EVA Molded
Mark II Slip Test Results- Dairy Tile Dry
0.69
Predominant Footwear Color
Black
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
None
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Defined Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Series
642925
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Standards
ASTM F2413-05
Slip-Resistance Value - Mark II - Dry
0.69
Style Family
Athletic Shoe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.29
Slip-Resistance Value - Mark II - Oily
0.26
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Heel Definition
Flat Heel
Closure
Lace Up
Insole Material
EVA
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
Includes Shank
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Footwear Width
C
Size
8
Heel Height
1 in
Height
3 in
Width
C
Overall Height
3 in
Size (PRINT)
8

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 642925

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products