Shop HEXARMOR

Safety Gloves, PR

  • Mfr # 4077IMP-S (7)

  • Zoro # G023744452


product price:  $34.69
/pr

Key Features

High-Visibility Features
High-Visibility Backing
Size- Numeric
7
Cut-Resistance Coverage
Full
Series
Chrome SLT
Glove Liner Material
HPPE Blend
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4077IMP-S (7)
Zoro #
G023744452
UPC #
840396920083
Country of Origin
Viet Nam

Dimensions

Size- Numeric
7
Size- Alpha
S

Details

Item
Safety Gloves
High-Visibility Features
High-Visibility Backing
Cut-Resistance Coverage
Full
Series
Chrome SLT
Glove Liner Material
HPPE Blend
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Abrasion Level
3
Cuff Color
Orange/Gray
Palm Material
Synthetic Leather
ANSI/ISEA Cut Level
A6
Oil-Resistant
Yes
Standards
ANSI/ISEA 105-2024, ANSI/ISEA 138-2019
ANSI/ISEA Puncture Level
4
Glove Back Material
Breathable HexVent(R) Material
Glove Back Color
Black/Gray/Orange
Glove Features
High-Visibility, Reinforced Thumb Crotch
Palm Color
Gray

Description

Safety Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A6, Sold As Pair, Standards ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, Cuff Style Hook-and-Loop, Glove Liner Material HPPE Blend, Oil-Resistant Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.