Shop HEXARMOR

Safety Gloves, PR

  • Mfr # 4077IMP-XXXL (12)

  • Zoro # G523744396


product price:  $34.69
/pr

Key Features

Size- Numeric
12
Cut-Resistance Coverage
Full
Glove Back Color
Black/Gray/Orange
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Cut Level
A6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4077IMP-XXXL (12)
Zoro #
G523744396
UPC #
840396920137
Country of Origin
Viet Nam

Dimensions

Size- Numeric
12
Size- Alpha
3XL

Details

Item
Safety Gloves
Cut-Resistance Coverage
Full
Glove Back Color
Black/Gray/Orange
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Cut Level
A6
Series
Chrome SLT
Standards
ANSI/ISEA 105-2024, ANSI/ISEA 138-2019
ANSI/ISEA Puncture Level
4
Palm Material
Synthetic Leather
Palm Color
Gray
Glove Features
High-Visibility, Reinforced Thumb Crotch
ANSI/ISEA Abrasion Level
3
Cuff Color
Orange/Gray
Glove Back Material
Breathable HexVent(R) Material
High-Visibility Features
High-Visibility Backing
Glove Liner Material
HPPE Blend
Sold As
Pair
Oil-Resistant
Yes

Description

Safety Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A6, Sold As Pair, Standards ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, Cuff Style Elastic, Glove Liner Material HPPE Blend, Oil-Resistant Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.