Safety Gloves, XL, Black, 10, PR
- Mfr # 1062-XL (10)
- Zoro # G024799307
product price:Â
$
8.75
/pr
Key Features
Series
Helix
Thickness
18 ga
Glove Length
9 in
Maximum Temperature
482 Degrees F
Palm Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1062-XL (10)
- Zoro #
- G024799307
- UPC #
- 840396917649
- Country of Origin
- China
Dimensions
- Thickness
- 18 ga
- Size- Numeric
- 10
- Glove Length
- 9 in
- Size- Alpha
- XL
Details
- Item
- Safety Gloves
- Series
- Helix
- Maximum Temperature
- 482 Degrees F
- Palm Type
- Coated
- ANSI/ISEA Abrasion Level
- 6
- Glove Features
- Resists Liquids
- Minimum Temperature
- 0 Degrees F
- ANSI/ISEA Cut Level
- A2
- Double-Dipped
- Yes
- Standards
- ANSI/ISEA, EN388, EN407
- Includes Reinforced Thumb Crotch
- No
- Knit Material Color
- Green
- Knit Material
- HPPE, Nylon Blend
Description
Safety Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, Nylon Blend, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, Standards ANSI/ISEA, EN388, EN407, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.