Shop HEXARMOR
See all product information
Create Account
Safety Gloves, M, Black, 8, PR
- Mfr # 1062-M (8)
- Zoro # G724799331
product price:Â
$
8.75
/pr
Key Features
ANSI/ISEA Abrasion Level
6
Thickness
18 ga
Glove Length
9 in
Palm Type
Coated
Maximum Temperature
482 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1062-M (8)
- Zoro #
- G724799331
- UPC #
- 840396917618
- Country of Origin
- China
- ANSI/ISEA Abrasion Level
- 6
- Palm Type
- Coated
- Maximum Temperature
- 482 Degrees F
- Double-Dipped
- Yes
- Minimum Temperature
- 0 Degrees F
- ANSI/ISEA Cut Level
- A2
- Knit Material Color
- Green
- Glove Features
- Resists Liquids
- Item
- Safety Gloves
- Includes Reinforced Thumb Crotch
- No
- Knit Material
- HPPE, Nylon Blend
- Standards
- ANSI/ISEA, EN388, EN407
- Series
- Helix
Dimensions
- Thickness
- 18 ga
- Glove Length
- 9 in
- Size- Alpha
- M
- Size- Numeric
- 8
Description
Safety Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, Nylon Blend, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, Standards ANSI/ISEA, EN388, EN407, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.