Shop HEXARMOR
See all product information
Create Account
Safety Gloves, XS, Black, 6, PR
- Mfr # 1062-XS (6)
- Zoro # G124799337
product price:Â
$
8.75
/pr
Key Features
Glove Features
Resists Liquids
ANSI/ISEA Cut Level
A2
Series
Helix
Knit Material
HPPE, Nylon Blend
Minimum Temperature
0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1062-XS (6)
- Zoro #
- G124799337
- UPC #
- 840396917595
- Country of Origin
- China
Dimensions
- Glove Length
- 9 in
- Size- Numeric
- 6
- Thickness
- 18 ga
- Size- Alpha
- XS
Details
- Glove Features
- Resists Liquids
- ANSI/ISEA Cut Level
- A2
- Series
- Helix
- Knit Material
- HPPE, Nylon Blend
- Minimum Temperature
- 0 Degrees F
- Maximum Temperature
- 482 Degrees F
- Includes Reinforced Thumb Crotch
- No
- ANSI/ISEA Abrasion Level
- 6
- Knit Material Color
- Green
- Double-Dipped
- Yes
- Standards
- ANSI/ISEA, EN388, EN407
- Item
- Safety Gloves
- Palm Type
- Coated
Description
Safety Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, Nylon Blend, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, Standards ANSI/ISEA, EN388, EN407, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.