Shop All Cut-Resistant Gloves
Hexarmor
Safety Glvs, A2,769 g, 1063.8 N, Size S, PR1
Mfr # 2068X-S (7)
Zoro # G200829873
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Sandy
Product Information
- Brand Hexarmor
- MFR # 2068X-S (7)
- Zoro # G200829873
- UPC # 810001798246
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Details
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4243X, Standards ANSI/ISEA, EN388, REACH, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 100PK (SB-1426GRN-100PK)
- SAFEWAZE 12in Arc Flash D-Ring Extender, Soft Loop, D-ring (022-2080)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, S, PR (4500-07)
- HEXARMOR Safety Gloves, PR (4061-XXXXXL (14))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4061-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4030-M (8))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2095-S (7))
- HEXARMOR Safety Gloves, PR (3025-L (9))
- HEXARMOR Leather Gloves, 2XL Gray/Hi-Vis, Split Cow Leather (5039-XXL (11))
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-8)
- Hexarmor Gloves & Hand Protection