Hexarmor

Work Gloves, Rig Lizard, Size S, PR


product price: $16.65
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color High-Visibility Yellow/Red
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level Not Tested
  • Standards ANSI/ISEA 105 & 138, EN 388, EN 407
  • Cuff Style Slip-On
See all product information

Product Information

Dimensions

Glove Size S
Glove Length 11 in
Size- Alpha S
Size- Numeric 7

Details

Item Mechanics Gloves
Color High-Visibility Yellow/Red
ANSI/ISEA Cut Level A3
ANSI/ISEA Abrasion Level Not Tested
Standards ANSI/ISEA 105 & 138, EN 388, EN 407
Cuff Style Slip-On
Glove Lining Material Cotton
Reflective Backing No
ANSI/ISEA Puncture Level 5
Impact Protection Style Low-Profile
Finger Coverage Full Finger
Glove Back Material IR-X
ANSI/ISEA Heat Level 2
Anti-Static No
Glove Material Color Black/High-Visibility Green
Glove Materials IR-X/TP-X
ANSI/ISEA Impact Force 9 kN
Series Rig Lizard
Includes Keypad Nib No
EN 388 Rating 4343CP
Includes Pinch Point Protection Yes
Glove Features Reinforced Palm, Reinforced Thumb Crotch
Waterproof No
Touchscreen Nib No
Silicone-Free Yes
Impact Glove Type ANSI/ISEA Rated, CE Rated
Layered Palm Material Polyester
ANSI/ISEA Puncture Force 150 N
Grip Coating Color Red
Glove Construction Cut and Sewn
Windproof No
Rope Channel Reinforcement Yes
EN 388 Impact Rated Yes
Insulated No
Includes Heat Pack Pocket No
Reinforcement Coverage Reinforced Index Finger, Reinforced Thumb Crotch
Touchscreen Compatible No
Includes Pull Strap Yes
Brand and Series HexArmor Rig Lizard Series 2021X
Includes ID Panel No
Low-Profile Impact Protection No
Palm Material Synthetic Leather
Includes Red Palm Yes
Cut-Resistance Coverage Palm Side
Glove Safety Features High-Visibility
Includes Double Palm Yes
Includes Padded Palm No
Palm Style Grip-Coated
Thumb Sweat Wipe No
Latex-Free Yes
ANSI/ISEA Impact Level 2
Glove Hand Style Left and Right
High-Visibility Yes
Oil-Resistant Yes
Minimum Temperature Not Rated
Glove Back Color Yellow
Maximum Temperature 250 Degrees F
Includes Reinforced Thumb Crotch Yes
ANSI/ISEA Cut Grams 1,074 g

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style IR-X, Cuff Style Slip-On, Insulated No, Maximum Temperature 250 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material IR-X, Glove Back Color Yellow, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105 & 138, EN 388, EN 407, ANSI/ISEA Cut Level A3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.