Shop HEYCO
See all product information
Create Account
Multi-Lockit Strain Relief Bushing, Round or Flat Cable, LSR 1939-300 Black, 1000PK
- Mfr # 1843
- Zoro # G223521969
product price:Â
$
743.99
/pk of 1000, $0.74/ea
Free Shipping & Returns
Key Features
Material
Nylon 6/6
Mounting Hole
1.142 x 1.142 in
Cable Dia. Range
0.25 in
Cable Type
Round or Flat Cable
Flammability Rating
94V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1843
- Zoro #
- G223521969
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon 6/6
- Mounting Hole
- 1.142 x 1.142 in
- Cable Type
- Round or Flat Cable
- Flammability Rating
- 94V-2
- Color
- Black
Dimensions
- Cable Dia. Range
- 0.25 in
- Panel Thickness
- 0.032 in
Description
Heyco Multi-Lockit Strain Relief Bushing, Round or Flat Cable, LSR 1939-300 Black, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.