Shop HEYCO
See all product information
Create Account
RDD Lockit Strain Relief Bushing, Flat Cable, RDD 200 Black, 1000PK
- Mfr # 1878
- Zoro # G923521955
product price:Â
$
185.99
/pk of 1000, $0.19/ea
Free Shipping & Returns
Key Features
Mounting Hole
0.875 x 0.77 in
Material
Nylon 6/6
Cable Type
Flat Cable
Panel Thickness
0.032 - 0.157 in
Flammability Rating
94V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1878
- Zoro #
- G923521955
- UPC #
- -
- Country of Origin
- United States
- Mounting Hole
- 0.875 x 0.77 in
- Material
- Nylon 6/6
- Cable Type
- Flat Cable
- Flammability Rating
- 94V-2
- Color
- Black
Dimensions
- Panel Thickness
- 0.032 - 0.157 in
Description
Heyco RDD Lockit Strain Relief Bushing, Flat Cable, .875 x .770 mounting hole, RDD 200 BLACK, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.