Split Panel Strain Relief for Round or Flat or multiple cables, SR 8R-200, 1000PK
- Mfr # 1266
- Zoro # G323521753
product price:Â
$
853.99
/pk of 1000, $0.85/ea
Free Shipping & Returns
Key Features
Cable Dia. Range
Up to 0.6 in
Material
Nylon 6/6
Flammability Rating
94V-2
Panel Thickness
0.1 in
Mounting Hole
0.875 x 0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1266
- Zoro #
- G323521753
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- Up to 0.6 in
- Panel Thickness
- 0.1 in
Details
- Material
- Nylon 6/6
- Flammability Rating
- 94V-2
- Mounting Hole
- 0.875 x 0.875 in
- Cable Type
- Round, Flat, or Multiple Cables
- Color
- Black
Description
Heyco Split Panel Strain Relief for Round or Flat or multiple cables, SR 8R-200, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.