Strain Relief Bushing, Flat Cable, SR 31-2 White, 50PK
- Mfr # 1498
- Zoro # G123521618
product price:Â
$
40.15
/pk of 50, $0.80/ea
Key Features
Panel Thickness
0.125 in
Color
White
Mounting Hole
0.875 x 0.835 in
Cable Type
Flat Cable
Cable Dia. Range
0.32 x 0.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1498
- Zoro #
- G123521618
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Mounting Hole
- 0.875 x 0.835 in
- Cable Type
- Flat Cable
- Material
- Nylon 6/6
- Flammability Rating
- 94V-2
Dimensions
- Panel Thickness
- 0.125 in
- Cable Dia. Range
- 0.32 x 0.65 in
Description
Heyco Strain Relief Bushing, Flat Cable, .875 x .835 mounting hole, SR 31-2 WHITE, 50/pkg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.