Shop HEYCO
See all product information
Create Account
Strain Relief Bushing, Round Cable, SR 7N-2 White, 1000PK
- Mfr # 1245
- Zoro # G523521683
product price:Â
$
357.99
/pk of 1000, $0.36/ea
Free Shipping & Returns
Key Features
Color
White
Cable Dia. Range
0.36 - 0.43 in
Panel Thickness
0.062 in
Mounting Hole
0.75 x 0.66 in
Flammability Rating
94V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1245
- Zoro #
- G523521683
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Mounting Hole
- 0.75 x 0.66 in
- Flammability Rating
- 94V-2
- Material
- Nylon 6/6
- Cable Type
- Round Cable
Dimensions
- Cable Dia. Range
- 0.36 - 0.43 in
- Panel Thickness
- 0.062 in
Description
Heyco Strain Relief Bushing, Round Cable diameter .360 - .430 in. SR 7N-2 WHITE, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.