Shop HEYCO
See all product information
Create Account
Strain Relief with Integral Nylon Spring, Round Cable, SR 6P-7 Black, 50PK
- Mfr # 1602
- Zoro # G223521990
product price:Â
$
86.15
/pk of 50, $1.72/ea
Key Features
Cable Dia. Range
0.3 in
Flammability Rating
94V-2
Mounting Hole
0.625 x 0.55 in
Panel Thickness
0.125 in
Cable Type
Round Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1602
- Zoro #
- G223521990
- UPC #
- -
- Country of Origin
- United States
- Flammability Rating
- 94V-2
- Mounting Hole
- 0.625 x 0.55 in
- Cable Type
- Round Cable
- Color
- Black
- Material
- Nylon 6/6
Dimensions
- Cable Dia. Range
- 0.3 in
- Panel Thickness
- 0.125 in
Description
Heyco Strain Relief with Integral Nylon Spring, Round Cable diameter .300 in. SR 6P-7 BLACK, 50/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.