Strain Relief Bushing, Nylon Removable Snap-In Ratcheting, RSR 875, 1000PK
- Mfr # 1280
- Zoro # G023521770
product price:Â
$
475.99
/pk of 1000, $0.48/ea
Free Shipping & Returns
Key Features
Flammability Rating
94V-2
Color
Black
Material
Nylon 6/6
Cable Type
Round, Flat, or Multiple Cables
Cable Dia. Range
0.12 - 0.58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1280
- Zoro #
- G023521770
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- 0.12 - 0.58 in
- Panel Thickness
- 0.13 in
Details
- Flammability Rating
- 94V-2
- Color
- Black
- Material
- Nylon 6/6
- Cable Type
- Round, Flat, or Multiple Cables
- Mounting Hole
- 0.875 x 0.77 in
Description
Heyco Strain Relief Bushing, Nylon Removable Snap-In Ratcheting, .875 x .770 mounting hole, RSR 875 BLACK, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.