
Foil Laminated Board Lids, Fits 2061, 2062, 5.88 x 8.44, Aluminum, 500PK
Mfr # 2062L
Zoro # G110997280
product price: $49.29
/pk 500, $0.10/eaKey Features
Number of Compartments
1
Basic Foodware Material
Aluminum
Depth
8.44 in
Width
5.88"
Bpi Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2062L
Zoro #
G110997280
UPC #
-
Country of Origin
United States
Dimensions
Depth
8.44 in
Width
5.88"
Details
Number of Compartments
1
Basic Foodware Material
Aluminum
Bpi Certified
No
Color
Silver
Closure Type
Lid
Bio Based
No
Compostable
No
SFI Certified
No
Recyclable
No
Container Lid
Lid
Hinged Lid
No
Container Style
Lid
Container Shape
Rectangular
Lid Type
Lid
Material
Foil Board
Item
Takeout Food Containers
Freezer Safe
No
Pattern
Solid
Item Weight
Standard
FSC Certified
No
Features
Retain food's moisture and scents
Microwave Safe
No
Description
Foil laminated board lid keeps heat in the container better than a clear lid. Durable and reliable. Retains food's moisture and scents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.