
Plastic Dome Lids, Round, Fits 9in. Round Pan, 9in. Diameter x 0.88in.h, Clear, 500PK
Mfr # 2046DL
Zoro # G310997493
product price: $71.85
/pk 500, $0.14/eaKey Features
Bpi Certified
No
Bio Based
No
SFI Certified
No
Closure Type
Lid
Microwave Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2046DL
Zoro #
G310997493
UPC #
-
Country of Origin
United States
Dimensions
Height
0.88 in
Diameter
9 in
Details
Bpi Certified
No
Bio Based
No
SFI Certified
No
Closure Type
Lid
Microwave Safe
No
Compostable
No
Color
Clear
Hinged Lid
No
Container Lid
Lid
Recyclable
No
Container Shape
Round
Container Style
Lid
Item Weight
Standard
FSC Certified
No
Pattern
Solid
Lid Type
Lid
Item
Takeout Food Containers
Freezer Safe
No
Features
Easy to snap on lids
Number of Compartments
1
Material
Plastic
Description
Easy to snap on lids ensure worry-free transportation. Perfect carryout option with less mess and fewer spills. Clear plastic allows viewing of contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.