22TB 512MB 7200RPM SAS ULTRA 512E SE P3 DC HC570

  • Mfr # 0F48052

  • Zoro # G016480510


product price: $955.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
22 TB
Drive Type
Internal
Product Line
Ultrastar
Buffer
512 MB
Disk Format
512e/4Kn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0F48052
Zoro #
G016480510
UPC #
-
Country of Origin
Thailand

Details

Item
Hard Drive
Storage Capacity
22 TB
Drive Type
Internal
Product Line
Ultrastar
Buffer
512 MB
Disk Format
512e/4Kn
Speed
7200 rpm
Drive Interface Standard
12Gb/s SAS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.