3.5IN 26.1 12TB 512 7200RPM SAS ULTRA 512E SE P3 DC HC555

  • Mfr # 0B47741

  • Zoro # G515660093


product price:  $695.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Buffer
512 MB
Length
5.8 in
Width
4 in
Features
Rotational Vibration Sensor, HelioSeal Technology, Triple-stage Actuator (TSA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0B47741
Zoro #
G515660093
UPC #
-
Country of Origin
Thailand

Dimensions

Height
1 in
Length
5.8 in
Width
4 in

Details

Buffer
512 MB
Features
Rotational Vibration Sensor, HelioSeal Technology, Triple-stage Actuator (TSA)
Storage Capacity
12 TB
Mean Time Between Failures (MTBF)
285.2 Year
Product Line
Ultrastar
Recording Technology
Energy-assisted Magnetic Recording (EAMR)
Speed
7200 rpm
Item
Hard Drive
Disk Format
512e
Platform Supported
PC, Linux
Device Supported
Server, Data Center
Drive Type
Internal
Operating System Compatibility
Linux, Windows, Windows Server

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.