Shop All Micrometers
Hhip
8"/200mm Splash-Proof Digimatic Caliper
Mfr # 4100-2808
Zoro # G2473145
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005"/0.01mm
- Range 0 to 8"/0 to 200mm
- Features Coolant Splash Proof, Dust Proof and Chip Proof, Auto Power On/Off Key, Switchable Inch/mm, Floating Zero, High Contrast LCD Display, 4-Way Measurments: Outside, Inside, Depth and Step
- Includes (1) Battery (SR44), (1) Fitted Case, Standards
- Spindle Caliper
Product Information
- Brand Hhip
- MFR # 4100-2808
- Zoro # G2473145
- UPC # 769053033563
- Country of Origin China
- Category Micrometers
Details
Description
Splash-Proof Digimatic Caliper 8 In./200mm, IP Rating Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X7/16)
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 12" (9035 R US)
- IRWIN 29pc. HSS Gold Oxide 135 Degrees Drill Bit Set (3018002)
- BOSCH Core Bit, 2-9/16 In (T3915SC)
- HHIP 6"/150mm/Fraction Electronic Caliper (4100-3506)
- HHIP 9-10" C-Type Outside Micrometer .0001" (4200-0160)
- HHIP 12" / 300mm 4-Key Digital Electronic Caliper (4100-3012)
- HHIP 1" / 25mm IP65 Electronic Micrometer With Absolute SPC (4209-0010)
- HHIP 0-6" 6 Piece Precision Outside Micrometer Set (4200-0011)
- HHIP 8" / 200mm 3 Key Electronic Digital Caliper (4100-0031)
- MITUTOYO Micrometer, Set, 0-150mm, (103-913-50)
- Hhip Micrometers & Sets