ATV/UTV tire tube
- Mfr # TUN5001
- Zoro # G523390500
product price:Â
$
24.45
/ea
Key Features
Compatible Vehicle Type
ATVs/UTVs
Valve Type
TR6
Compatible Tire Size
22X11-12
Overall Diameter
22 in
Wire Rope Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUN5001
- Zoro #
- G523390500
- UPC #
- 814342027652
- Country of Origin
- China
- Item
- ATV/UTV tire tube
- Compatible Vehicle Type
- ATVs/UTVs
- Valve Type
- TR6
Dimensions
- Compatible Tire Size
- 22X11-12
- Overall Diameter
- 22 in
- Wire Rope Length
- 22 in
- Overall Width
- 11 in
- Overall Length
- 22 in
- Length
- 22 in
Description
ATV/UTV tire tube, Compatible Vehicle Type ATVs/UTVs, Compatible Tire Size 22X11-12, Valve Type TR6, Overall Diameter 22 in, Overall Length 22 in, Overall Width 11 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.