Lawn & Garden tire tube
- Mfr # TUN4015
- Zoro # G323367139
product price:Â
$
7.39
/ea
Sold in multiples of 6 for
$44.34
Key Features
Overall Width
4 1/8 in
Overall Diameter
10 5/8 in
Wire Rope Length
10 5/8 in
Compatible Vehicle Type
Lawn & Garden Mowers and Wheelbarrows
Valve Type
TR13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUN4015
- Zoro #
- G323367139
- UPC #
- 814342027799
- Country of Origin
- China
- Item
- Lawn & Garden tire tube
- Compatible Vehicle Type
- Lawn & Garden Mowers and Wheelbarrows
- Valve Type
- TR13
Dimensions
- Overall Width
- 4 1/8 in
- Overall Diameter
- 10 5/8 in
- Wire Rope Length
- 10 5/8 in
- Compatible Tire Size
- 4.10/3.50-4
- Overall Length
- 10 5/8 in
- Length
- 10 5/8 in
Description
Lawn & Garden tire tube, Compatible Vehicle Type Lawn & Garden Mowers and Wheelbarrows, Compatible Tire Size 4.10/3.50-4, Valve Type TR13, Overall Diameter 10 5/8 in, Overall Length 10 5/8 in, Overall Width 4 1/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.