Shop HI-RUN
See all product information
Create Account
Trailer tire tube
- Mfr # TUN6008
- Zoro # G623353511
product price:Â
$
13.35
/ea
Sold in multiples of 6 for
$80.10
Key Features
Wire Rope Length
20 1/2 in
Overall Width
4 3/4 in
Compatible Tire Size
4.80/4.00-12
Compatible Vehicle Type
Trailers
Overall Diameter
20 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUN6008
- Zoro #
- G623353511
- UPC #
- 814342027812
- Country of Origin
- China
- Compatible Vehicle Type
- Trailers
- Item
- Trailer tire tube
- Valve Type
- TR13
Dimensions
- Wire Rope Length
- 20 1/2 in
- Overall Width
- 4 3/4 in
- Compatible Tire Size
- 4.80/4.00-12
- Overall Diameter
- 20 1/2 in
- Overall Length
- 20 1/2 in
- Length
- 20 1/2 in
Description
Trailer tire tube, Compatible Vehicle Type Trailers, Compatible Tire Size 4.80/4.00-12, Valve Type TR13, Overall Diameter 20 1/2 in, Overall Length 20 1/2 in, Overall Width 4 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.