Shop HI-RUN
See all product information
Create Account
Float implement tire tube
- Mfr # TUN2014
- Zoro # G523396786
product price:Â
$
24.49
/ea
Key Features
Compatible Tire Size
27X8.5-15
Valve Type
TR15
Overall Width
8 1/2 in
Wire Rope Length
27 in
Overall Diameter
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUN2014
- Zoro #
- G523396786
- UPC #
- 814342027690
- Country of Origin
- China
Dimensions
- Compatible Tire Size
- 27X8.5-15
- Overall Width
- 8 1/2 in
- Wire Rope Length
- 27 in
- Overall Diameter
- 27 in
- Overall Length
- 27 in
- Length
- 27 in
Details
- Item
- Float implement tire tube
- Valve Type
- TR15
- Compatible Vehicle Type
- Float Implement
Description
Float implement tire tube, Compatible Vehicle Type Float Implement, Compatible Tire Size 27X8.5-15, Valve Type TR15, Overall Diameter 27 in, Overall Length 27 in, Overall Width 8 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.