Lawn & Garden tire tube
- Mfr # TUN4014
- Zoro # G423388546
product price:Â
$
9.15
/ea
Key Features
Compatible Tire Size
11X4-5
Valve Type
TR87
Overall Width
4 in
Wire Rope Length
11 in
Compatible Vehicle Type
Lawn & Garden Mowers and Wheelbarrows
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUN4014
- Zoro #
- G423388546
- UPC #
- 814342027782
- Country of Origin
- China
- Valve Type
- TR87
- Item
- Lawn & Garden tire tube
- Compatible Vehicle Type
- Lawn & Garden Mowers and Wheelbarrows
Dimensions
- Compatible Tire Size
- 11X4-5
- Overall Width
- 4 in
- Wire Rope Length
- 11 in
- Overall Diameter
- 11 in
- Overall Length
- 11 in
- Length
- 11 in
Description
Lawn & Garden tire tube, Compatible Vehicle Type Lawn & Garden Mowers and Wheelbarrows, Compatible Tire Size 11X4-5, Valve Type TR87, Overall Diameter 11 in, Overall Length 11 in, Overall Width 4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.