Passenger tire tube
- Mfr # TUN1006
- Zoro # G123367339
product price:Â
$
22.69
/ea
Sold in multiples of 6 for
$136.14
Key Features
Valve Type
TR13
Compatible Vehicle Type
Passenger Cars
Overall Diameter
28 in
Compatible Tire Size
225R15, 235R15, 8.00R15, 9.00R15, JR70-14, JR70-15, JR78-14, JR78-15, KR70-15, KR78-15, LR70-15, LR78-15, MR14/15, P225/75R15, P235/70R14, P235/70R15, P235/75R14, P235/75R15, P245/70R14, P245/70R15, P255/65R15
Overall Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUN1006
- Zoro #
- G123367339
- UPC #
- 811410015610
- Country of Origin
- China
- Valve Type
- TR13
- Compatible Vehicle Type
- Passenger Cars
- Item
- Passenger tire tube
Dimensions
- Overall Diameter
- 28 in
- Compatible Tire Size
- 225R15, 235R15, 8.00R15, 9.00R15, JR70-14, JR70-15, JR78-14, JR78-15, KR70-15, KR78-15, LR70-15, LR78-15, MR14/15, P225/75R15, P235/70R14, P235/70R15, P235/75R14, P235/75R15, P245/70R14, P245/70R15, P255/65R15
- Overall Width
- 7 in
- Wire Rope Length
- 28 in
- Overall Length
- 28 in
- Length
- 28 in
Description
Passenger tire tube, Compatible Vehicle Type Passenger Cars, Compatible Tire Size 225R15, 235R15, 8.00R15, 9.00R15, JR70-14, JR70-15, JR78-14, JR78-15, KR70-15, KR78-15, LR70-15, LR78-15, MR14/15, P225/75R15, P235/70R14, P235/70R15, P235/75R14, P235/75R15, P245/70R14, P245/70R15, P255/65R15, Valve Type TR13, Overall Diameter 28 in, Overall Length 28 in, Overall Width 7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.