Light truck tire tube
- Mfr # TUN3012
- Zoro # G023360157
product price:Â
$
45.19
/ea
Sold in multiples of 6 for
$271.14
Key Features
Overall Diameter
30 1/2 in
Compatible Tire Size
9.5R16.5LT
Wire Rope Length
30 1/2 in
Valve Type
TR15CW
Compatible Vehicle Type
Light Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUN3012
- Zoro #
- G023360157
- UPC #
- 814342027881
- Country of Origin
- China
- Valve Type
- TR15CW
- Compatible Vehicle Type
- Light Truck
- Item
- Light truck tire tube
Dimensions
- Overall Diameter
- 30 1/2 in
- Compatible Tire Size
- 9.5R16.5LT
- Wire Rope Length
- 30 1/2 in
- Overall Width
- 9 1/2 in
- Overall Length
- 30 1/2 in
- Length
- 30 1/2 in
Description
Light truck tire tube, Compatible Vehicle Type Light Truck, Compatible Tire Size 9.5R16.5LT, Valve Type TR15CW, Overall Diameter 30 1/2 in, Overall Length 30 1/2 in, Overall Width 9 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.