Passenger tire tube
- Mfr # TUN1005
- Zoro # G323356546
product price:Â
$
21.85
/ea
Sold in multiples of 6 for
$131.10
Key Features
Overall Diameter
26 in
Overall Width
6 in
Valve Type
TR13
Wire Rope Length
26 in
Compatible Tire Size
205R14, 205R15, 215R14, 215R15, 225R14, 7.35R15, 7.50R14, 8.25R14, 8.55R15, FR70-14, FR78-14, GR70-14, GR70-15, GR78-14, GR78-15, HR70-14, HR70-15, HR78-14, HR78-15, KR14/15, P165/80R15, P205/75R15, P215/65R15, P215/70R15, P215/75R14, P215/75R15, P225/65R14, P225/70R14, P225/70R15, P225/75R14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUN1005
- Zoro #
- G323356546
- UPC #
- 811410015603
- Country of Origin
- China
- Valve Type
- TR13
- Item
- Passenger tire tube
- Compatible Vehicle Type
- Passenger Cars
Dimensions
- Overall Diameter
- 26 in
- Overall Width
- 6 in
- Wire Rope Length
- 26 in
- Compatible Tire Size
- 205R14, 205R15, 215R14, 215R15, 225R14, 7.35R15, 7.50R14, 8.25R14, 8.55R15, FR70-14, FR78-14, GR70-14, GR70-15, GR78-14, GR78-15, HR70-14, HR70-15, HR78-14, HR78-15, KR14/15, P165/80R15, P205/75R15, P215/65R15, P215/70R15, P215/75R14, P215/75R15, P225/65R14, P225/70R14, P225/70R15, P225/75R14
- Overall Length
- 26 in
- Length
- 26 in
Description
Passenger tire tube, Compatible Vehicle Type Passenger Cars, Compatible Tire Size 205R14, 205R15, 215R14, 215R15, 225R14, 7.35R15, 7.50R14, 8.25R14, 8.55R15, FR70-14, FR78-14, GR70-14, GR70-15, GR78-14, GR78-15, HR70-14, HR70-15, HR78-14, HR78-15, KR14/15, P165/80R15, P205/75R15, P215/65R15, P215/70R15, P215/75R14, P215/75R15, P225/65R14, P225/70R14, P225/70R15, P225/75R14, Valve Type TR13, Overall Diameter 26 in, Overall Length 26 in, Overall Width 6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.