Radial ST Trailer Aluminum Wheel Assembl
- Mfr # ASR1283
- Zoro # G223357063
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Ply
10 Ply
Maximum Pressure
80 psi
Tire Size
ST235/80R16
Tread Pattern
ST100
Tire Type
Trailer Tire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASR1283
- Zoro #
- G223357063
- UPC #
- 810061066262
- Country of Origin
- Thailand
- Ply
- 10 Ply
- Item
- Trailer Tire Assembly
- Maximum Pressure
- 80 psi
- Tread Pattern
- ST100
- Tire Type
- Trailer Tire
- Weight Capacity
- 3,520 lb
- Wheel Material
- Aluminum
- Profile
- Radial
- Product Type
- Street Tire and Wheel Assembly
Dimensions
- Tire Size
- ST235/80R16
- Outside Diameter
- 30.8 in
Description
Trailer Tire Assembly, Tire Type Trailer Tire, Outside Diameter 30.8 in, Tire Size ST235/80R16, Weight Capacity 3,520 lb, Tread Pattern ST100, Maximum Pressure 80 psi, Product Type Street Tire and Wheel Assembly, Ply 10 Ply, Profile Radial, Wheel Material Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.