Shop All TV Mounts & Stands
Hi-Tec
35 in. Wide Tv Stand With Mount
Mfr # HI732238
Zoro # G103914812
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hi-Tec
- MFR # HI732238
- Zoro # G103914812
- UPC # 723902681787
- Country of Origin China
- Category TV Mounts & Stands
Description
The 2 shelf glass TV stand with mount can hold up to a 42 in. flat screen TV. The two shelves that can be used to store game consoles, DVD player etc. This unit features a sturdy, black glossy powder-coated metal frame and black tempered safety glass, which provides for longer use. This piece works well in homes where space is limited.
Features- Mount can hold up to a 42 in. flat screen TV.
- Black Tempered Glass.
- Two 35 in. wide shelves.
- Black glossy power-coated metal frame.
- Dimension - H 49 x W 35 x D 16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Rechargable Game Deer Feeder Predator Caller Battery (ML4-691711111111)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-74)
- MIGHTY MAX BATTERY 12V 12Ah F2 Electric Scooter Battery for Razor W13114012003 - 6 Pack (ML12-12F2MP62723765649)
- OTTO SURVEILLANCE KIT WITH INLINE MIC (E1-EA2KA131)
- MOUNT-IT Mobile TV Cart for 23-55 Inch Displays (MI-1876)
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- MOUNT-IT Monitor Mount Desk Stand For 22"-32" Monitors (MI-1757)
- BARKAN MOUNTS Barkan 13 - 83 inch Full Motion - 4 Movement Long Flat / Curved TV Wall Mount 110 lbs Black (3400L)
- VIDEO MOUNT PRODUCTS Non-Penetrating Pitched Roof Mount (PRM-2)
- MOUNT-IT Laptop Tray Desk Mount (MI-6352LT)
- MOUNT-IT Dual Monitor Desk Mount For 20"-32" Screens Black (MI-1772B)
- Hi-Tec TV Mounts & Stands