Oceanstar 3 Tier Heavy Duty All-Purpose Utility Cart

  • Mfr # HI105063

  • Zoro # G304004558


product price: $205.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HI105063
Zoro #
G304004558
UPC #
654204483871
Country of Origin
China

Description

The Oceanstar Heavy Duty All-Purpose Utility Cart is the ideal solution for all your storage needs. Made with heavy duty chrome plated steel the utility cart is perfect for the home kitchen warehouse office garage restaurants...etc. The steel wire construction offers sturdiness stability with the capacity to hold up to 400 pound or 500 pound when it is not moving. The four castors provide easy transportation while the shelves are adjustable to any height. The Oceanstar heavy duty all-purpose utility cart is not only functional and durable but an ideal addition to any home or work environment to simplify your storage and transportation needs. 400 lbs total load capacity250 lb load capacity per tier4 heavy duty castors for easy portabilityMade with chrome plated steel for durabilityCan withstand heavy and frequent useMulti-functional and durableSlatted/open design to reduce dust build-upPerfect for home kitchen garage warehouse office and restaurant etc.Shelves are height adjustable to accommodate your storage needsNo tools needed for assemblyEasy to assemble Idea for most environmentsEasy to transport heavy loads Accommodates and simplifies to your storage needsComes as a handy helper in almost any storage and transportation situation
  • Dimensions:32.5 L x 18.5 W x 36.6 H inches
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.